text.skipToContent text.skipToNavigation

Cable cutter overall L 280 mm max. 52 (380 mm²) mm multi-component handles VDE K


VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. For cutting copper and aluminium cables. Single- and multi-core. Not suitable for steel wire and wire ropes. One-hand operation thanks to optimum leverage and ratchet principle. Easy handling. Precision-ground, hardened cutting edges. Cuts smoothly and cleanly

Article number K1163.630.280
Suitable for max. cable diameter (mm) 52
Insulated Yes
Max. cable cross section (mm²) 380
Suitable for steel wire braiding No
Total length (mm) 280
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 52
Insulated Yes
Max. cable cross section (mm²) 380
Suitable for steel wire braiding No
Total length (mm) 280
Construction/operation Mechanic one hand
Isolation protection 1000 V Yes
Suitable for solid conductors No
Suitable for stranded conductors Yes
Grip design Other
VDE tested Yes

Description

VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. For cutting copper and aluminium cables. Single- and multi-core. Not suitable for steel wire and wire ropes. One-hand operation thanks to optimum leverage and ratchet principle. Easy handling. Precision-ground, hardened cutting edges. Cuts smoothly and cleanly without crushing. Special grade tool steel, forged, oil-hardenedTools painted black

Article numbers

Article number K1163.630.280
EAN 4003773026891
UBB 240106094107
UNSPSC 44121618
Manufacturer article nr  95 36 280
Do not close this page. This message will disappear, when the page is fully loaded.