text.skipToContent text.skipToNavigation

Pliers spanner length 250 mm clamping width 52 mm chrome-plated plastic coated K


Pliers Wrench replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the

Packed per 1

Description

Pliers Wrench replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip, its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. - Jaw thickness (joint) (B2): 8.0mm- Joint thickness (B3): 14.0mm- Tips thickness (B1): 8.0mm- Adjustment positions: 19- Capacities for nuts: Ø 2- Capacities for nuts: 52mm

Article numbers

Article number K1086.300.250
EAN 4003773033837
UBB 240102235274
UNSPSC 27112104
Manufacturer article nr  86 03 250
Do not close this page. This message will disappear, when the page is fully loaded.