text.skipToContent text.skipToNavigation

Bahco Adjustable wrench 8072 255mm


Standards: ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 High performance alloy steel Scale in mm for pre adjusting and accurate measurement Head combines slimness for accessibility with strength for performance Left-handed screw Black finish. Precision-hardened and anti-corrosion treated IP: Industrial pack

Article number
Surface protection Phosphatised
Length 255
Max. spanner opening (mm) 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
Packed per 1

Specifications

Surface protection Phosphatised
Length 255
Max. spanner opening (mm) 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
Model 80

Description

Standards: ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333 High performance alloy steel Scale in mm for pre adjusting and accurate measurement Head combines slimness for accessibility with strength for performance Left-handed screw Black finish. Precision-hardened and anti-corrosion treated IP: Industrial pack

Article numbers

Article number K0001.000.255
EAN 7314150007288
UBB 427123005675
UNSPSC 27111726
Manufacturer article nr  8072

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.