text.skipToContent text.skipToNavigation

Gedore Vice-grip wrench 7 inch 175mm


Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threa

Article number G2546.000.175
Insulated No
Total length (mm) 185
Max. cheeks opening (mm) 25
Welding tongs No
Packed per 1

Specifications

Insulated No
Total length (mm) 185
Max. cheeks opening (mm) 25
Welding tongs No

Description

Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threaded bore welded at bottom, No widening under most extreme loading, Safe release, Release lever under constant pressure of special spring, Release lever under constant pressure of special spring

Article numbers

Article number G2546.000.175
EAN 4010886640661
UBB 240102110279
UNSPSC 27112124
Manufacturer article nr  6406620
Do not close this page. This message will disappear, when the page is fully loaded.