text.skipToContent text.skipToNavigation

Double open-end spanner set 6-8 8-part AF6-22 mm CV-steel chrome plated GEDORE


Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous u

Article number G2130.001.780
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 8
Total number of tools 8
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 8
Total number of tools 8
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '32.000']

Description

Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous use, Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2130.001.780
EAN 4010886607732
UBB 240120102290
UNSPSC 27111726
Manufacturer article nr  6077380
Do not close this page. This message will disappear, when the page is fully loaded.