text.skipToContent text.skipToNavigation

Stahlwille Combination spanner sets 13/16 13/16 MAXI


wrench with metric dimensions, even wrench sizesDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designsigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, h

Article number
Total number of tools 16
Number of combination spanners 16
Type 13/16
Packed per 1

Specifications

Total number of tools 16
Number of combination spanners 16
Type 13/16

Description

wrench with metric dimensions, even wrench sizesDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designsigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome platedin cardboard packaging

Article numbers

Article number G0231.001.835
EAN 4018754122905
UBB 500501389604
UNSPSC 27111726
Manufacturer article nr  96400816

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.