text.skipToContent text.skipToNavigation

Stahlwille Combination spanner set 13/26 26-part width across flats 6-32 mm shape A


wrench with metric dimensions, even wrench sizesDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designsigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, h

Article number
Surface protection Chromium-plated
Packaging Carton (box)
Total number of tools 26
Number of combination spanners 26
Wrench width (mm) 6 - 32
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Carton (box)
Total number of tools 26
Number of combination spanners 26
Wrench width (mm) 6 - 32
Type 13/26

Description

wrench with metric dimensions, even wrench sizesDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledsturdy, slim and lightweight intelligent designsigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome platedin cardboard packaging

Article numbers

Article number G0231.001.795
EAN 4018754080618
UBB 203120261706
UNSPSC 27111726
Manufacturer article nr  96400805

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.