text.skipToContent text.skipToNavigation

Double open-end spanner set 10/8 8-part AF6-22 mm chrome alloy steel chrome-plat


Wrenches with metric dimensions, uneven wrench sizes in a roll-up caseStraight design, jaw position 15°Sturdy, slim and lightweight intelligent designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely sturdy, exceptionally durableDrop-forged, hardened and coo

Article number
Surface protection Chromium-plated
Packaging Other
Number of open-end spanners 8
Total number of tools 8
Wrench width (mm) 6 - 22
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Other
Number of open-end spanners 8
Total number of tools 8
Wrench width (mm) 6 - 22
Type 10/8

Description

Wrenches with metric dimensions, uneven wrench sizes in a roll-up caseStraight design, jaw position 15°Sturdy, slim and lightweight intelligent designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely sturdy, exceptionally durableDrop-forged, hardened and cooled in oil bathChrome-alloy steel, chrome platedDIN 3110, ISO 10102Sturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo

Article numbers

Article number G0221.001.780
EAN 4018754080458
UBB 203120177084
UNSPSC 27111726
Manufacturer article nr  96400305

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.