text.skipToContent text.skipToNavigation

Varta Battery 4003211111 4003 LR03/AAA 10PC

Article number C7556.004.003
Nominal voltage (V) 1.5
Design Alkali manganese/zinc
Size indication Micro
Capacity (mAh) 1200
IEC indication LR 03
Other indications AAA/AM 4
Number of cells 10

Specifications

Nominal voltage (V) 1.5
Design Alkali manganese/zinc
Size indication Micro
Capacity (mAh) 1200
IEC indication LR 03
Other indications AAA/AM 4
Number of cells 10

Description

High-capacity battery for industrial use.

Article numbers

Article number C7556.004.003
EAN 4008496356652
UBB 500504015669
UNSPSC 26111702
Manufacturer article nr  4003211111
Do not close this page. This message will disappear, when the page is fully loaded.