text.skipToContent text.skipToNavigation

Brennenstuhl Trestle MB120KH


The folding work trestle MB 120 KH from Brennenstuhl is the ideal helper for manual work, whether on the construction site or in workshops. The trestle is versatile, thanks to the height-adjustable individual feet (up to 83 cm individually height-adjustable), which are convenient to operate via a quick-release device. In addition, the trestle convinces

Article number B6297.444.610
Material Steel
Height (mm) ['0.83', '0.83']
Packed per 1

Specifications

Material Steel
Height (mm) ['0.83', '0.83']

Description

The folding work trestle MB 120 KH from Brennenstuhl is the ideal helper for manual work, whether on the construction site or in workshops. The trestle is versatile, thanks to the height-adjustable individual feet (up to 83 cm individually height-adjustable), which are convenient to operate via a quick-release device. In addition, the trestle convinces with an impact and scratch-resistant plastic coating. The steel trestle also has the following features:Wide, non-slip support surface.Ideal on stairs, feet with protective capsSpace-saving foldable, with carrying handleHeight: feet up to 83cm individually height adjustableMax. 120 kg loadableFeet individually adjustable

Article numbers

Article number B6297.444.610
EAN 4007123147687
UBB 500504843565
UNSPSC 24112401
Manufacturer article nr  1444610
Do not close this page. This message will disappear, when the page is fully loaded.