text.skipToContent text.skipToNavigation

Brennenstuhl Hand Operated Cable Reel H07RN-F 3G2.5 40m Black 320mm 217 x 327 x 437mm


Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.RN cable is very robus

Article number B6141.233.124
Colour Blue
Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Packed per 1

Specifications

Colour Blue
Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 0
Cable length (m) 40
Material housing Plastic
Number of cores 3
Degree of protection (IP) IP44
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Model Garant®

Description

Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.RN cable is very robust, oil resistant and especially suited for professional use and on site.4 earthed sockets with self-closing covers.With safety cut-out.

Article numbers

Article number B6141.233.124
EAN 4007123053834
UBB 240789075084
UNSPSC 26121635
Manufacturer article nr  1233124
Do not close this page. This message will disappear, when the page is fully loaded.