text.skipToContent text.skipToNavigation

Brennenstuhl Premium-Line Power Strip G Black 6-WAY 1951160100


Robust extension lead, designed to be the best and made of break-resistant special plastic material.Elegant, sleek, timeless, high-quality design.Earthed sockets in a 45° arrangement, ideal for angular plugs.Illuminated 2-pole ON/OFF safety switch.With option to wind the cable around the rail for storage.With practical hanging facility.Innovative mounti

Article number B6110.600.100
Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Packed per 1

Specifications

Nominal current (A) 16
Colour Black
Core cross section (mm²) 1.5
Halogen free No
Housing shape Rectangular
Surface protection Untreated
Length of power cord (m) 3
Number of socket outlets with protective contact (SCHUKO) 6
Residual current circuit breaker (RCCB) No
With on/off switch Yes
Mains filter No
With cover lid No
Quality class Other
Rotated central insert Yes
Over voltage protection No
Material Plastic
Degree of protection (IP) IP20
Surface finishing Matt
Number of CEE socket outlets 0
Number of socket outlets with earth pin 0
Number of other socket outlets 0
Number of cold device socket outlets 0
Number of Euro socket outlets 0
Model Premium-Line

Description

Robust extension lead, designed to be the best and made of break-resistant special plastic material.Elegant, sleek, timeless, high-quality design.Earthed sockets in a 45° arrangement, ideal for angular plugs.Illuminated 2-pole ON/OFF safety switch.With option to wind the cable around the rail for storage.With practical hanging facility.Innovative mounting concept.Sockets with increased touch protection.

Article numbers

Article number B6110.600.100
EAN 4007123624140
UBB 500627616682
UNSPSC 39121031
Manufacturer article nr  1951160100
Do not close this page. This message will disappear, when the page is fully loaded.