text.skipToContent text.skipToNavigation

Facom Socket 4mm


Article number 9U293904
Surface protection Chromium-plated
Wrench width (mm) 4
Length 22
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert No
With joint No
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 4
Length 22
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 2.6
For impact screwdriver No

Article numbers

Article number 9U293904
EAN 3148510505206
UBB 500637939595
UNSPSC 27111704
Manufacturer article nr  R.4
Do not close this page. This message will disappear, when the page is fully loaded.