text.skipToContent text.skipToNavigation

Brennenstuhl Hand Operated Cable Reel H07RN-F 3G2.5 40m Black 320mm 320 x 220 x 415mm


Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipm

Article number 9I011082
Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 40
Packed per 1

Specifications

Core cross section (mm²) 2.5
Cable assembly H07RN-F
With adjustment Yes
Number of socket outlets with protective contact (SCHUKO) 3
Cable length (m) 40
Material housing Plastic
Number of cores 3
Degree of protection (IP) IP44
Automatic cable winding No
With mounting frame Yes
With thermal protection Yes
Model Garant®

Description

Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle cable pilot for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.

Article numbers

Article number 9I011082
EAN 4007123054800
UBB 500644417494
UNSPSC 26121635
Manufacturer article nr  1233120
Do not close this page. This message will disappear, when the page is fully loaded.