text.skipToContent text.skipToNavigation

Fibre disc Cubitron™ II 982 C diameter 180 mm granulation 36+ stainless steel ce


3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications includ

Article number 9G016357
Max. number of revolutions (1/min) 8500
Diameter (mm) 180
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Max. number of revolutions (1/min) 8500
Diameter (mm) 180
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 36
Hole pattern Star-shaped hole
Model Cubitron II; 982C

Description

3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more.Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.

Article numbers

Article number 9G016357
UBB 500634213465
UNSPSC 27110000
Manufacturer article nr  55074
Do not close this page. This message will disappear, when the page is fully loaded.