text.skipToContent text.skipToNavigation

3M Flap disc 566A 125MM P040


3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening

Article number 8Q346799
Width (mm) 136
Diameter (mm) 125
Type Disc
Material of carrier Other
Suitable for metal Yes
Packed per 1

Specifications

Width (mm) 136
Diameter (mm) 125
Type Disc
Material of carrier Other
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 40
Model 566A

Description

3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening alumina zirconia that provides better longevity and increased cutting power over aluminium oxide. Run on a right angle grinder, our 566A discs are a one-step system for grinding and blending. The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.

Article numbers

Article number 8Q346799
EAN 5902658650376
UBB 500634247463
UNSPSC 27110000
Manufacturer article nr  65037
Do not close this page. This message will disappear, when the page is fully loaded.