text.skipToContent text.skipToNavigation

Wera Hexagon key set 3950/9 Hex-Plus Imperial Stainless 1 9 Parts-3950 PKL inch


3950/9 Hex-Plus Imperial Stainless 1 L-key set, Imperial, stainless, 9 pieces 9x 3950 PKL L-key, Imperial, stainless: 3/32",x112 mm, 7/64",x119 mm, 1/8",x123 mm, 9/64",x130 mm, 5/32",x137 mm, 3/16",x154 mm, 1/4",x185 mm, 5/16",x195 mm, 3/8",x224 mmHigh quality L-key set out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel

Article number 81624.022.721
Model Other
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Model Other
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of keys 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 9
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ball head Yes
Model 3950/9

Description

3950/9 Hex-Plus Imperial Stainless 1 L-key set, Imperial, stainless, 9 pieces 9x 3950 PKL L-key, Imperial, stainless: 3/32",x112 mm, 7/64",x119 mm, 1/8",x123 mm, 9/64",x130 mm, 5/32",x137 mm, 3/16",x154 mm, 1/4",x185 mm, 5/16",x195 mm, 3/8",x224 mmHigh quality L-key set out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. Includes a practical belt pouch.

Article numbers

Article number 81624.022.721
EAN 4013288117281
UBB 500511584392
UNSPSC 27111710
Manufacturer article nr  05022721001
Do not close this page. This message will disappear, when the page is fully loaded.