text.skipToContent text.skipToNavigation

Wera Hexagon key 3950 PKL inch 5/16" x 195


3950 PKL L-key, Imperial, stainless, 5/16", x 195 mmHigh quality L-keys out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates

Article number 81623.079.195
Total length (mm)
Model Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Packed per 1

Specifications

Total length (mm) 195
Model Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 195
With peg No
With hole No
Wrench width (inch) 5/16 inch
With ball head Yes
Length short leg (mm) 37
VDE tested No
Model 3950 PKL

Description

3950 PKL L-key, Imperial, stainless, 5/16", x 195 mmHigh quality L-keys out of stainless steel for imperial hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving.

Article numbers

Article number 81623.079.195
EAN 4013288117229
UBB 500511584053
UNSPSC 27111710
Manufacturer article nr  05022717001
Do not close this page. This message will disappear, when the page is fully loaded.