text.skipToContent text.skipToNavigation

Cutting disc A 24 R Supra dm180x3mm straight steel bore 22.23 mm KLINGSPOR


For machining steel. Also suitable for stainless steel. Good cutting capacity. High aggression and service life. Bore 22.23 mm Ø

Article number 5S806558
Application Cutting
Shape Other
Thickness (mm) 3
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 3
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter (mm) 22.23
Model A 24 R Supra; Kronenflex

Description

For machining steel. Also suitable for stainless steel. Good cutting capacity. High aggression and service life. Bore 22.23 mm Ø

Article numbers

Article number 5S806558
EAN 4014855012497
UBB 500513234210
UNSPSC 27110000
Manufacturer article nr  13456
Do not close this page. This message will disappear, when the page is fully loaded.