text.skipToContent text.skipToNavigation

Atlas Safety shoes Anatomic Bau 500 Anatomic Bau 500 10 43 S3

Article number 5Q814158
Colour Black
Watertight Yes
Type Shoe
Shoe size 43
Material of upper part Leather
With safety toecap Yes
Material safety toe Steel

Specifications

Colour Black
Watertight Yes
Type Shoe
Shoe size 43
Material of upper part Leather
With safety toecap Yes
Material safety toe Steel
Orthopaedic Yes
With midsole Yes
Fuel - and oil resistant (FO) Yes
Safety category s3
Model Anatomic Bau 500

Article numbers

Article number 5Q814158
EAN 4043692004488
UBB 500512587428
UNSPSC 46181605
Manufacturer article nr  4900-43
Do not close this page. This message will disappear, when the page is fully loaded.