text.skipToContent text.skipToNavigation

Pliers set Cobra® packet contents 3-part grey atramentised plastic deep-drawn pa


KNIPEX Cobra® Set Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers grey atramentized, handles with non-slip plastic coating. self-service card/blister. Content: 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 2

Article number 5K158294
Packaging Other
Total number of tools 3
Number of water pump pliers 3
Packed per 1

Specifications

Packaging Other
Total number of tools 3
Number of water pump pliers 3

Description

KNIPEX Cobra® Set Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers grey atramentized, handles with non-slip plastic coating. self-service card/blister. Content: 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers (300 mm),

Article numbers

Article number 5K158294
EAN 4003773074793
UBB 500513361591
UNSPSC 27112137
Manufacturer article nr  00 20 09 V02
Do not close this page. This message will disappear, when the page is fully loaded.