text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 34163906 125x22 ZA60


The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented towards the desired result of the s

Article number 2D972971
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 1

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 60

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented towards the desired result of the surface. Now also available in a user-friendly and tool-friendly holder.

Article numbers

Article number 2D972971
EAN 9003170034272
UBB 500572111333
UNSPSC 27110000
Manufacturer article nr  34163906
Do not close this page. This message will disappear, when the page is fully loaded.