text.skipToContent text.skipToNavigation

Fibre disc Cubitron™ II 987 C dm 125 mm granulation 80+ stainless steel ceramic


3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates wit

Article number 1A152436
Max. number of revolutions (1/min) 12000
Diameter (mm) 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Max. number of revolutions (1/min) 12000
Diameter (mm) 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 80
Hole pattern Star-shaped hole
Model Cubitron II; 987C

Description

3M™ Cubitron™ II Fibre Disc 987C gives a higher cut rate, greater durability and longer life than other fibre discs and grinding discs. Our discs use 3M Precision Shaped Grain combined with a stiff fibre backing for increased productivity on medium to heavy duty operations.Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending.A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.They’re ideal for removing mill scale, pits and imperfections.

Article numbers

Article number 1A152436
UBB 500634216278
UNSPSC 27110000
Manufacturer article nr  27650
Do not close this page. This message will disappear, when the page is fully loaded.