text.skipToContent text.skipToNavigation

FAC ROLLER CABINET JET.7GM3 7

Specifications

Width 7740
Height 9710
Depth 5460
Material Plastic
Number of drawers 7
With brake Yes
With drawers Yes

Description

7 drawers = 18 modules distributed in the 60 and 130 mm drawers 5 drawers 60 mm wall = 15 modules 1 drawer 130 mm wall = 3 modules. 1 drawer 200 mm wall The 200 and 270 mm drawers can also be fitted with modules Supplied with 6 partitions for 60 mm drawers and 2 partitions for 130 mm drawers Total load in the drawers: 155 kg Wall storage capacity: 155 litres Drawer useful size: L.569 x D.421 x H.60 / 130 / 200 mm Furnished with 4 separators for drawers of 60 mm and 2 separators for drawer of 130 mm

Article numbers

Article number 0U436896
EAN 3148518725118
UBB 500639539674
UNSPSC 24112401
Manufacturer article nr  JET.7GM3
Do not close this page. This message will disappear, when the page is fully loaded.