text.skipToContent text.skipToNavigation

3M Face shield G500 G500V5JH510-OR


The 3M™ Headgear G500 is a versatile and comfortable solution for use as a standalone face protection system or for combined face and hearing protection.Special design features make it easy to combine the G500 with other 3M™ Safety Products such as face shields, passive earmuffs or communication headsets and integrated eyewear. This high quality product

Article number 0H381444
Material Other
Condensation ring No
Loose glass No
With headband Yes
Folding No
Packed per 1

Specifications

Material Other
Condensation ring No
Loose glass No
With headband Yes
Folding No
Arc fault tested No
With chin protection Yes
Model G500

Description

The 3M™ Headgear G500 is a versatile and comfortable solution for use as a standalone face protection system or for combined face and hearing protection.Special design features make it easy to combine the G500 with other 3M™ Safety Products such as face shields, passive earmuffs or communication headsets and integrated eyewear. This high quality product provides protection against impacts from the front and side, while special attention at the design stage has ensured maximum visibility and wearer comfort.

Article numbers

Article number 0H381444
EAN 4046719512294
UBB 500512528935
UNSPSC 46181702
Manufacturer article nr  G500V5JO
Do not close this page. This message will disappear, when the page is fully loaded.