text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Star grip type L DIN ≈6336 L Plastic Fenolformaldehyde (bakelite) FS31 M10X30

Article number
Diameter
Length
Class FS31
Material Plastic
Material technical Fenolformaldehyde (bakelite)
Thread Metric thread
Type no. L

Specifications

Diameter M10
Length 30 mm
Class FS31
Material Plastic
Material technical Fenolformaldehyde (bakelite)
Thread Metric thread
Type no. L
Info
  • With steel zinc plated threaded end.

Dimensions

d-D M10
d1 50
d2 21
h 32
L (mm) 30
P 1.5

Standards

DIN ≈6336-L

Article numbers

Article number 56922.100.030
EAN 8715492871893
UBB 950373121546
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.