text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Handwheel with ripple ring with square hole DIN 388-1C Plastic Fenolformaldehyde (bakelite) FS31 6X63

Article number
Class FS31
Material Plastic
Material technical Fenolformaldehyde (bakelite)

Specifications

Class FS31
Material Plastic
Material technical Fenolformaldehyde (bakelite)

Dimensions

a 11
d1 63
d2 22
d3 24
L1 12
L2 20
s 6

Standards

DIN 388-1C

Article numbers

Article number 56901.060.063
EAN 8715492870780
UBB 950373090774
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.