text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket screw plug with taper pipe thread DIN 906 Stainless steel A4 R1/4


Article number
Diameter
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Taper pipe thread
Packed per 50
Full Box only

Specifications

Diameter 1/4 Inch
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Thread Taper pipe thread

Dimensions

b (js16) 10
s (D12) 7
Threads per inch 19

Standards

DIN 906

Article numbers

Article number 55962.063.001
EAN 8715493987784
UBB 951355370580
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.