text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Stainless steel A4 Gleitmo M14X1,50

Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Surface treatment Gleitmo
Thread Metric fine thread

Specifications

Diameter M14
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Surface treatment Gleitmo
Thread Metric fine thread

Dimensions

d-D M14
h 14
P 1.5
s 22

Standards

NF E25-412
ISO 10512
DIN 985

Article numbers

Article number 55739.140.150
EAN 8715494558037
UBB 500635847212
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.