text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon domed cap nut, high type DIN 1587 Stainless steel A4 50 M8


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M8
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M8
dk (max.) 12.5
h 15
m (max.) 6.5
P 1.25
s 13
Wall thickness t 11

Standards

NEN 1618
DIN 1587

Article numbers

Article number 55400.080.001
EAN 8715492344328
UBB 950355599545
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.