text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon pipe nut DIN 431 A Stainless steel A4 G3/4


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Cylindrical pipe thread
Threads per inch 14
Packed per 10
Full Box only

Specifications

Diameter G3/4
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Cylindrical pipe thread
Threads per inch 14

Dimensions

m (max.) 9.58
s 36

Standards

DIN 431-A

Article numbers

Article number 55200.191.001
EAN 8715492336668
UBB 950355753647
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.