text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut H=1xD DIN ≈934 Stainless steel A4 M4

Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Diameter M4
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M4
m 4
P 0.7
s 7

Standards

NF ≈E25-401
DIN ≈934
NEN ≈1560

Article numbers

Article number 55109.040.001
EAN 8715494555456
UBB 500634460124
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.