text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with flange with non-metallic insert DIN 6926 Stainless steel A2 70 M12


Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
dc (max.) 26
h (max.) 16.1
P 1.75
s 18

Standards

DIN 6926
ISO 7043

Article numbers

Article number 51738.120.001
EAN 8715494598163
UBB 500633292429
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.