text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A2 50 M12


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
dc (max.) 26
h (max.) 16.1
P 1.75
s 18

Standards

DIN ≈6926

Article numbers

Article number 51734.120.001
EAN 8715494272469
UBB 500571875565
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.