text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Cross recessed raised countersunk head tapping screw Phillips DIN 7983 C-H Stainless steel A2 ST4,2X25MM


Article number
Diameter
Length
Driving features Phillips
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Packed per 200
Full Box only

Specifications

Diameter 4.2 mm
Length 25 mm
Driving features Phillips
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Self tapping thread

Dimensions

D (mm) 4.2
dk 8.1
f ≈ 1.4
k ≈ 2.5
L (mm) 25
No. cross recess 2
P 1.4

Standards

ISO 7051 CH
NF E25-657
DIN 7983 CH

Article numbers

Article number 51690.042.025
EAN 8715492305787
UBB 950352202762
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.