text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 15237 Seating Screw, Stainless Steel A2 M10X35

Specifications

Diameter M10
Length 35 mm
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

b 20
d-D M10
d3 35
k 4.5
L (mm) 35
P 1.5

Description

Seating Screw Assembly with Cupped Washer and Hexagon Nut. Made from robust steel material and a stainless steel A2 surface treatment. These bolts feature a right-thread direction and metric thread and compliant with DIN 15237 standards.

Standards

DIN 15237

Article numbers

Article number 51505.100.035
EAN 8715492294142
UBB 952351579711
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.