text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Cross recessed raised cheese head screw Pozidriv DIN 7985-Z Stainless steel A2 M4X80


Article number
Diameter
Length
Class 70
Driving features Pozidriv
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter M4
Length 80 mm
Class 70
Driving features Pozidriv
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 80
No. cross recess 2
P 0.7

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 51342.040.080
EAN 8715494592833
UBB 500633239149
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.