text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon pipe nut DIN 431 A Stainless steel A2 G2 Inch


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread
Threads per inch 11
Packed per 5
Full Box only

Specifications

Diameter G2 Inch
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread
Threads per inch 11

Dimensions

m (max.) 13.7
s 75

Standards

DIN 431-A

Article numbers

Article number 51200.508.001
EAN 8715494103398
UBB 500571658912
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.