text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A2 M5X18


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M5
Length 18 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.): L≤125mm 16
d-D M5
dh 2.5
dk 8.5
Full thread if L ≤ 20
k 3.5
L (mm) 18
P 0.8
s 4

Standards

DIN 6912

Article numbers

Article number 51042.050.018
EAN 8715494609517
UBB 500633153407
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.