text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket button head screw ISO 7380-1 Stainless steel A2 M8X120


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M8
Length 120 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M8
dk (max.) 14
Full thread if L ≤ 35
k (max.) 4.4
L (mm) 120
P 1.25
s 5

Standards

ASME ≈B18.3.4M
ISO 7380-1
BS ≈4168-6
NF ≈E25-126

Article numbers

Article number 51030.080.120
EAN 8715494607773
UBB 500633136188
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.