text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut ISO 4032 Kuprodur CU5 60 M16


Article number
Diameter
Class 60
Driving features Hexagon
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M16
Class 60
Driving features Hexagon
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread

Dimensions

d-D M16
m (max.) 14.8
P 2
s 24

Standards

ISO 4032

Article numbers

Article number 47061.160.001
EAN 8717077258969
UBB 500649094488
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.