text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X50

Specifications

Diameter M8
Length 50 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 50
P 1.25
s 6

Standards

DIN 912
ASME B18.3.1M
ISO 4762
NEN 1241
NF E25-125
BS 4168-1

Article numbers

Article number 45205.080.050
EAN 8715494294904
UBB 500577270621
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.