text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Aluminium P60 M5X20

Specifications

Diameter M5
Length 20 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 20
P 0.8
s 4

Standards

BS 4168-1
ASME B18.3.1M
NF E25-125
DIN 912
ISO 4762
NEN 1241

Article numbers

Article number 45205.050.020
EAN 8715494294713
UBB 500577268740
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.