text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

M16 DIN 976-1A Threaded Rod, Galvanised 8.8, 1m


M16 threaded rod made of durable steel 8.8 with a hot dip galvanised finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 8.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision for outdoor use.

Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Packed per 5
Full Box only

Specifications

Diameter M16
Length 1000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized threaded rods are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.1 meter ISO-metric

Dimensions

d-D M16
L (mm) 1000
P 2

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20170.160.001
EAN 8715492604897
UBB 950353455294
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.