text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated yellow passivated 8 M16

Specifications

Diameter M16
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M16
h (max.) 16
P 2
s 24

Standards

BS 4929-1
NF E25-410
NEN 2452
DIN 980-V
ISO 7042

Article numbers

Article number 12880.160.001
EAN 8715493838857
UBB 951355373634
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.