text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated yellow passivated 8 M8

Specifications

Diameter M8
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M8
h (max.) 8
P 1.25
s 13

Standards

DIN 980-V
NEN 2452
ISO 7042
NF E25-410
BS 4929-1

Article numbers

Article number 12880.080.001
EAN 8715492580078
UBB 950355885654
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.