text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated |10| M10X1,00


Article number
Diameter
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Diameter M10
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M10
h 10
P 1
s 17

Standards

DIN 985
ISO 10512
NF E25-412

Article numbers

Article number 12360.100.100
EAN 8717077216938
UBB 500648365186
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.