text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin slotted and castle nut MF DIN 979 Steel Plain 04 M39X1,50 (≠DIN)

Specifications

Diameter M39
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.

Dimensions

d-D M39
m 31
n 7
P 1.5
s 60
Split pin DIN 94 6.3

Standards

DIN 979

Article numbers

Article number 12080.390.150
EAN 8715492576309
UBB 950355639499
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.