text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin nut DIN 439-2 Steel Zinc plated yellow passivated 04 M12

Article number
Diameter
Class 04
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M12
Class 04
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M12
m 6
P 1.75
s 19

Standards

ASME B18.2.4.5M
NF E25-405-1
NEN 2334-B
DIN 439-2
ISO 4035

Article numbers

Article number 11350.120.001
EAN 8715492570888
UBB 950355694411
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.