text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M12

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Diameter M12
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M12
m 12
P 1.75
s 19

Standards

NF ≈E25-401
NEN ≈1560
DIN ≈934

Article numbers

Article number 11080.120.001
EAN 8715492569691
UBB 950355075579
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.